missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica Standard Dispersing Aggregate for PT 2500 E
Uses two rows of teeth, is suitable for a large spectrum of laboratory applications, and is reliable and efficient.
£1565.00 - £1925.00
Specifications
Product Type | Standard Dispersing Aggregate |
---|---|
Length (Metric) | 192 mm |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Diameter (Metric) Probe | Volume Range (Metric) | Speed | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Probe | Volume Range (Metric) | Speed | Price | Quantity & Availability | |||
11980439
|
Kinematica
11030069 |
12 mm | 100 mL to 2 L | 21 m/s |
£1565.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
13486473
|
Kinematica
11030265 |
25 mm | 100 mL to 2.5 L | 26 m/s |
£1925.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
Description
- Selection and applications:
- All standard dispersing tasks
- Grinding of animal and human tissue samples in a variety of fluids and volumes
- Sample preparation for the extraction and dissolution of organic materials
- Sample preparation for medical diagnostic procedures as well as DNA analysis
- Extractions of systems / substances from vegetable-derived samples
- Disruption of animal and human cells
- Deagglomeration of united cell structures
- Intensive mixing
Specifications
Standard Dispersing Aggregate | |
192 mm | |
1 Ea. |