missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Standard Ferrules

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors; designed to seat securely in a variety of chromatography tube and pipe fittings

Brand:  Restek™ 20258

Encompass_Preferred

 View more versions of this product

Product Code. 13051670

  • £44.17 / Pack of 5
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For 1/16, 1/8, and 1/4 in. fittings.

100% Graphite ferrules

  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)
Vespel™/Graphite ferrules
  • 60%/40% blend, offering the best combination of sealing performance and ease of workability
  • Seal with minimal torque and are preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
  • Hard material does not deform easily and may require retightening after several temperature cycles
  • Reusable
  • Stable to 400°C (752°F)

Specifications

Specifications

3/16 in.
450°C
1/4 in. Fitting
1/4 in.
40% Graphite, 60% Vespel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.