missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Standard Ferrules
Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors; designed to seat securely in a variety of chromatography tube and pipe fittings
£44.17 - £65.34
Product Code | Brand | Material | Size (English) Fitting | Diameter (English) Inside | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Size (English) Fitting | Diameter (English) Inside | Price | Quantity & Availability | |||
13031640
|
Restek™
20218 |
40% Graphite, 60% Vespel | 1/16 in. | 1/16 in. |
£60.50
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13071630
|
Restek™
20210 |
Graphite | 1/4 in, | 1/4 in. |
£53.24
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13051670
|
Restek™
20258 |
40% Graphite, 60% Vespel | 1/4 in. | 3/16 in. |
£44.17
Pack of 5 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13051630
|
Restek™
20208 |
Graphite | 1/8 in. | 1/8 in. |
£53.85
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13041640
|
Restek™
20219 |
Graphite, Vespel | 1/8 in. | 0.125 in. |
£62.92
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13051640
|
Restek™
20220 |
40% Graphite, 60% Vespel | 1/8 in. | Reduces to 1/16 in. |
£62.92
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13061640
|
Restek™
20221 |
40% Graphite, 60% Vespel | 1/4 in. | 1/4 in. |
£65.34
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
Description
For 1/16, 1/8, and 1/4 in. fittings.
100% Graphite ferrules
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
- 60%/40% blend, offering the best combination of sealing performance and ease of workability
- Seal with minimal torque and are preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
- Hard material does not deform easily and may require retightening after several temperature cycles
- Reusable
- Stable to 400°C (752°F)