Learn More
Restek™ Standard Microliter Syringes for Agilent Autosamplers (SGE)
For use with Agilent 7673, 7683, 7693A, and 6850 Autosamplers. Restek Standard Microliter Syringes are designed and tested to meet critical autosampler performance needs. Needle point styles are designed to withstand multiple, rapid injections through a septum.
Brand: Restek™ 24787
Code : Z3
Additional Details : Weight : 0.10000kg
Description
- Model: SGE SK-10F-HP-0.63
- Needle Gauge: 23
- Needle Point Style: Cone
- Needle Length: 42mm
- Volume: 10μL
- Needle Termination: F
- Quantity: 6/pk
Specifications
23 G | |
SGE SK-10F-HP-0.63 | |
10 μL | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Microliter Syringe | |
6/Pk. | |
Cone | |
F |