missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Standard Microliter Syringes for Agilent Autosamplers (SGE)
For use with Agilent 7673, 7683, 7693A, and 6850 Autosamplers. Restek Standard Microliter Syringes are designed and tested to meet critical autosampler performance needs. Needle point styles are designed to withstand multiple, rapid injections through a septum.
£309.76
Specifications
Product Type | Microliter Syringe |
---|---|
Quantity | 6/Pk. |
Volume (Metric) | 10 μL |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Product Code | Brand | Model | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Needle Gauge | Price | Quantity & Availability | ||||
10257453
|
Restek™
24787 |
SGE SK-10F-HP-0.63 | 23 G |
£309.76
Pack of 6 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Needle Point Style: Cone
- Needle Length: 42mm
- Volume: 10μL
- Needle Termination: F
- Quantity: 6/pK.
FCAT: 06719023
- Model: SK-10F-HP-0.63/0.47
- Needle Gauge: 23-26
FCAT: 06719022
- Model: SGE SK-10F-HP-0.63
- Needle Gauge: 23
Specifications
Microliter Syringe | |
10 μL | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
6/Pk. | |
Cone | |
F |