Learn More
Tenak™ Standard Racks for Microtiter Plates for Upright Freezers
Providing a complete range of storage for microtiter plates. Tenak™ Standard Racks for Microtiter Plates for Upright Freezers can be used with all freezer models.
Brand: Tenak™ TE27402
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
- Range of sizes available
Specifications
Microtiter Plate Rack | |
Plates (52) | |
Yes | |
1 Pack | |
135 mm | |
16 mm |
13 x 4 | |
Stainless Steel | |
Microtiter Plates, Upright Freezers | |
360 x 135 x 221mm | |
221 mm | |
360 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.