missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Standard SILGUR Silica Layers on Glass Plates
Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
10 x 20 cm
20 x 20 cm
Fluorescent Indicator:
None
UV254
Unit Size:
Pack of 25
Pack of 50
Description
- Silica 60, specific surface (BET) ∼ 500 m2/g, mean pore size 60 Å,
- specific pore volume 0.75 mL/g, particle size 5–17 μm
- available as glass plates with or without fluorescent indicator
- also available as ALUGRAM™ Xtra aluminum sheets
- Excellent separation efficiency
- Easy and reliable cutting
- Outstanding wettability
- Kieselguhr zone for rapid sample application
- Because kieselguhr is completely inert towards a large number of compounds, the samples always form a narrow band at the interface of the two adsorbents, irrespective of shape, size or position of the spots in the concentrating zone (see figure). Separation then takes place in the silica layer
Specifications
Specifications
| Material | Silica 60 |
| Particle Size | 5 to 17 μm |
| Pore Size | 60 Å |
| Quantity | 25 Pk. |
| Type | Glass Plate |
| Fluorescent Indicator | UV254 |
| Pore Volume | 0.75 mL/g |
| Specific Surface | ∼500 m2/g |
| Thickness (Metric) | 0.25 mm |
| Dimensions (L x W) | 20 x 20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction