missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography
Use silca 60 for standard separations. Silica 60 Standard Adsorbent for Column Chromatography comes in a variety of particle sizes and package sizes.
£34.90 - £259.00
Specifications
Pore Size | ∼60 Å |
---|---|
Technique | Column Chromatography |
Packaging | Plastic Container |
Sorbent | Silica |
Surface Area (Metric) | ∼500 m2/g |
Product Code | Brand | Type | Particle Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Particle Size | Quantity | Price | Quantity & Availability | |||
10480902
|
Macherey-Nagel™
815380.1 |
Standard Silica 60 Adsorbent | 0.04 to 0.063 mm | 1 kg |
£60.10
1kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10348963
|
Macherey-Nagel™
815381.1 |
Standard Silica 60 M Adsorbent | 0.04 to 0.063 mm | 1 kg |
£55.80
1kg |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10448892
|
Macherey-Nagel™
815330.1 |
Standard Silica 60 Adsorbent | 0.063 to 0.2 mm | 1 kg |
£34.90
1kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10013201
|
Macherey-Nagel™
815340.1 |
Standard Silica 60 Adsorbent | 0.1 to 0.2 mm | 1 kg |
£60.10
1kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10394691
|
Macherey-Nagel™
815350.1 |
Standard Silica 60 Adsorbent | 0.2 to 0.5 mm | 1 kg |
£41.65
1kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10438892
|
Macherey-Nagel™
815381.5 |
Standard Silica 60 M Adsorbent | 0.04 to 0.063 mm | 5 kg |
£233.00
5kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10378361
|
Macherey-Nagel™
815380.5 |
Standard Silica 60 Adsorbent | 0.04 to 0.063 mm | 5 kg |
£259.00
5kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10594611
|
Macherey-Nagel™
815330.5 |
Standard Silica 60 Adsorbent | 0.063 to 0.2 mm | 5 kg |
£153.00
5kg |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
Description
- Pore size ∼ 60 Å
- Pore volume ∼ 0.75 mL/g
- Spec. surface BET ∼ 500 m2/g;
- Highly porous
- Amorphous silicic acid in the form of hard, opalescent particles
- Prepared by precipitation of water glass with sulfuric acid
Specifications
∼60 Å | |
Plastic Container | |
∼500 m2/g |
Column Chromatography | |
Silica | |
Column Chromatography |