missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography

Use silca 60 for standard separations. Silica 60 Standard Adsorbent for Column Chromatography comes in a variety of particle sizes and package sizes.

Brand:  Macherey-Nagel™ 815340.1

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10013201

  • £60.10 / 1kg
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Pore size ∼ 60 Å
  • Pore volume ∼ 0.75 mL/g
  • Spec. surface BET ∼ 500 m2/g;
  • Highly porous
  • Amorphous silicic acid in the form of hard, opalescent particles
  • Prepared by precipitation of water glass with sulfuric acid
Specifications

Specifications

0.1 to 0.2 mm
Column Chromatography
1 kg
∼500 m2/g
Column Chromatography
∼60 Å
Plastic Container
Silica
Standard Silica 60 Adsorbent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers