missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Standard Tubing, Tygon E-LFL
Durable, chemically resistant tubing available in a broad range of sizes.
£144.00 - £186.00
Specifications
Certifications/Compliance | FDA 21 CFR 175.300; US Pharmacopoea Class VI |
---|---|
Autoclavable | Autoclavable |
Material | Tygon E-LFL |
Overall Length (Metric) | 7.5 m |
Min. Operating Temperature (Metric) | −50°C |
Description
- DEHP free.
- Longest service life of any clear Tygon tubing material.
- Excellent choice where transparency and good chemical resistance is needed.
- Broad chemical resistance.
- Tasteless.
- Extremely low particulate spallation.
- Meets USP Class VI and FDA criteria.
- Non-Aging.
Specifications
FDA 21 CFR 175.300; US Pharmacopoea Class VI | |
Tygon E-LFL | |
−50°C | |
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky. Gas sterilization with ethylene oxide. Not recommended for sterilization with radiation. | |
74°C |
Autoclavable | |
7.5 m | |
1 Roll | |
Transparent |