missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washers
GREENER_CHOICEBIOPHARMA

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.

£10495.00 - £14535.00

Specifications

Description SteamScrubber Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
View More Specs

Products 8
Product Code Brand Description Electrical Requirements Style Price Quantity & Availability  
Product Code Brand Description Electrical Requirements Style Price Quantity & Availability  
17112312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
401001010
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer
£14535.00
Each
Estimated Shipment: 27-06-2025
to see stock.
Add to basket
 
17122312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
401001013
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer
£10495.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
17132312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
401101010
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer with Window
£11090.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
17142312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
401101013
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer with Window
£11420.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
17152312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
402001010
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer
£10710.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
17162312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
402001013
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer
£11045.00
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
17172312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
402101010
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer with Window
£11645.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
17182312
GREENER_CHOICEBIOPHARMA
View accessory products View Documents
Labconco™
402101013
SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer with Window
£11980.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
Description

Description

Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of standard and injector spindle racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air chamber drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • Upper and lower Standard Racks included
Specifications

Specifications

SteamScrubber Glassware Washer
Stainless Steel (304)
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
N/A, can be supplied from pressurized and non-pressurized sources
190.6 L chamber volume
As low as 12.9 L
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
120°F
160°F
49°C
Full-color Touch Screen
Laboratory Glassware Washer
120 psi (inlet)
6.73 ft.3 chamber volume
9 programs with 1 to 9 total cycles
UL61010, CAN/CSA C22.2, CE
Upper and lower standard racks
120°F
71°C
49°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ SteamScrubber™ Glassware Washers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.