Learn More
R&L Enterprises™ Steel Wire Gauze
Provides excellent support to beakers and other glassware during heating on ring stands and tripods. R&L Enterprises™ Steel Wire Gauze is a flat square manufactured from steel mesh.
Brand: R&L Enterprises™ 9076
9.72 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.25200kg
Description
- Non-fraying edges
- Durable and long-lasting
- Excellent heat distribution
Specifications
Ceramic Center | |
Square | |
10 Pack | |
150 mm | |
150 mm |
150 x 150 mm | |
Wire Gauze | |
Steel | |
Non-Fraying |