missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ Steel Wire Gauze
Provides excellent support to beakers and other glassware during heating on ring stands and tripods. R&L Enterprises™ Steel Wire Gauze is a flat square manufactured from steel mesh.
£23.10 - £29.20
Specifications
Ceramic Center | Ceramic Center |
---|---|
Material | Steel |
Type | Wire Gauze |
Edges | Non-Fraying |
Quantity | 10 Pack |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12958950
|
R&L Enterprises™
9075 |
125 x 125 mm |
£23.10
Pack of 10 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
12968950
|
R&L Enterprises™
9076 |
150 x 150 mm |
£29.20
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Non-fraying edges
- Durable and long-lasting
- Excellent heat distribution
Specifications
Ceramic Center | |
Wire Gauze | |
10 Pack |
Steel | |
Non-Fraying | |
Square |