missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Stemi 508 Stereomicroscope with Stand K
Equipped with apochromatic optics you acquire images of outstanding image contrast and color accuracy. Stemi 508 Stereomicroscopes are designed for heavy workloads.
Brand: Carl Zeiss™ 495009-0009-000
This item is not returnable.
View return policy
Description
- 8:1 zoom allows can bring details up to 50x magnification
- Interchangeable optics allow observation of an area of up to 122mm
- Stemi 508 offers better ergonomics than any other Greenough-type stereo microscope
- Low viewing angle of 35° lets you keep a relaxed posture even after hours of work.
- With ZEISS Stemi 508 you observe and document your samples exactly as they are: rich in detail, sharp in focus and free from distortion or color fringes
- Robust all arounde microscope for everyday lab work and industrial inspections
- Apochromatic zoom optics and efficient stray light suppression give you a crisp three-dimensional image, distortion-free, without color fringes
- Visualize objects in fields of view up to 122 mm
- Large 8:1 zoom lets you observe even minute structures in high contrast
- Use interchangeable apochromatic front optics and eyepieces to reach any magnification between 2x and 250x
- Double your resolution or enjoy large working distances up to 287mm without compromising optical quality
- Stemi 508 is designed for heavy workloads, using durable and reliable mechanics
- Well-balanced 3D impression: whether you zoom continuously variable or in reproducible mode by activating click stops - the image stays sharply focused over the whole magnification range
- Low viewing angle of 35°
- Ergonomic design for comfortable posture during long work hours
- Choose from compact stands to flexible and stable boom stands, from basic transmitted light to polarization contrast to get exactly what you need for your application
- Position your specimen precisely by adding a gliding, tilting or rotating polarization stage
- C-mount adapter for ZEISS Axiocam cameras included and is interchangeable to adapt any SLR camera or camcorder
Stemi 508 Stereomicroscope
Selected Applications- Wood and paper industry
- Forensic examinations
- Dentistry
- Aerospace industry
- Numismatics
Stemi 508 doc Stereomicroscope
Selected Applications- Wood and paper industry
- Forensic examinations
- Hobby and private applications
- Botany
Specifications
Stand K; 310 x 200 x 35mm | |
Stemi 508 Stereomicroscope with Stand K | |
Eyecup |
Front Optics 5 Apo 0.63X FWD 127mm | |
CL 4500 LED and Gooseneck Light Guide 2x |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Carl Zeiss™ Stemi 508 Stereomicroscope with Stand K > Stemi 508 Stereomicroscope with Stand K
Spot an opportunity for improvement?Share a Content Correction