Learn More
Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope
Designed and developed for the learning environment. Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope has a choice between the innovative cordless LED illumination or conventional tungsten lighting system.
Brand: Fisherbrand™ PS3045B201
190.77 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- 45° Inclined rear-facing binocular head with diopter adjustment on left eyetube
- Widefield eyepieces 10X/20mm
- 2X/4X magnification changer
- Objectives are parfocal, parcentric and achromatic. Magnification is changed by turning the turret 180° to the click stop
- Heavy-duty rack and pinion focusing block with slip clutch
- Supplied standard with 80mm stage plates (Frosted glass, black and white)
- Model ST-30c-2L00: Pole-stand with incident and transmitted 12V/10W tungsten illumination
- Model ST-30C-6LED: Pole-stand with incident and transmitted rechargeable LED illumination
Specifications
Black, white and frosted stage plates, dust cover, charger and batteries | |
2X to 4X | |
2.7 kg | |
Charger 100 - 240V/Rechargeable batteries | |
ST-30C-6LED | |
LED | |
1 Each |
Optical: Greenough | |
5.9 lb. | |
7.4 x 4.5 x 11.2 in. (19 x 11.5 x 28.5 cm) | |
Microscope | |
Binocular, Rear-facing, 45° inclined | |
WF 10X/20 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.