missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SH-200 Series Orbital Shakers

Maintain consistent shaking speeds, even over long periods of time.

Brand:  Cole-Parmer™ 51901-00

 View more versions of this product

Product Code. 17791278

  • £1730.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Smooth orbital shaking action with 16 mm orbit
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators

These orbital shakers provide a smooth, uniform circular motion with a 16 mm orbit, ideal for larger samples and multiwell plates. Easily set and view the speed and the timer on the LED display. Control speed from 30 to 300 rpm. The microprocessor maintains speed accuracy even over long runs. Built-in timer can be set from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

Specifications

Specifications

16 mm
30 to 300 rpm
22 lb.
17.716 in.
10.82 in.
13 in.
15.35 in.
39 cm
Large Orbital Shaker
Cradle System for Flasks and Bottles and Power Cord.
1 to 999 minutes
10 kg
230 VAC
50 Hz
45 cm
27.5 cm
33.5 cm
13 in.
33.5 cm
LED
4°C to 40°C (39.2°F to 104°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ SH-200 Series Orbital Shakers > Cole-Parmer™ Orbital Shakers, English Platform Length; 13 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.