missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope
Designed and developed for the learning environment. Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope has a choice between the innovative cordless LED illumination or conventional tungsten lighting system.
£192.00 - £320.00
Specifications
Design Type | Optical: Greenough |
---|---|
Magnification Power | 2X to 4X |
Weight (English) | 5.9 lb. |
Weight (Metric) | 2.7 kg |
Dimensions (L x W x H) | 7.4 x 4.5 x 11.2 in. (19 x 11.5 x 28.5 cm) |
Product Code | Brand | Model | Lighting Type | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Lighting Type | Electrical Requirements | Price | Quantity & Availability | ||||
11702656
|
Fisherbrand™
PS30425201 |
ST-30C-2LOO | Tungsten | 220 V |
£192.00
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||
15254878
|
Fisherbrand™
PS3045B201 |
ST-30C-6LED | LED | Charger 100 - 240V/Rechargeable batteries |
£320.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
Description
- 45° Inclined rear-facing binocular head with diopter adjustment on left eyetube
- Widefield eyepieces 10X/20mm
- 2X/4X magnification changer
- Objectives are parfocal, parcentric and achromatic. Magnification is changed by turning the turret 180° to the click stop
- Heavy-duty rack and pinion focusing block with slip clutch
- Supplied standard with 80mm stage plates (Frosted glass, black and white)
- Model ST-30c-2L00: Pole-stand with incident and transmitted 12V/10W tungsten illumination
- Model ST-30C-6LED: Pole-stand with incident and transmitted rechargeable LED illumination
Specifications
Optical: Greenough | |
5.9 lb. | |
7.4 x 4.5 x 11.2 in. (19 x 11.5 x 28.5 cm) | |
Binocular, Rear-facing, 45° inclined | |
1 Each |
2X to 4X | |
2.7 kg | |
Microscope | |
WF 10X/20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope