missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Sterile BioClean-D™ Disposable Laboratory Coat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
1066.8 to 1143 mm
1143 to 1219.2 mm
838.2 to 914.4 mm
914.4 to 990.6 mm
Description
Single use offering excellent comfort and protection. The Sterile BioClean-D™ Disposable Laboratory Coat features stud fastenings, a rear vent and three pockets. Sterilized by gamma irradiation.
- Press stud fastenings, open cuff & rear vent and three pockets
- Exceptional comfort and protection
- Single use disposable garment
- Carefully researched, designed & constructed
- Compatible for use in ISO Class 4 cleanrooms
- Low linting & durable

Specifications
Specifications
Size | Small |
Material | CleanTough Fabric |
Color | White |
Cuff Style | Open |
Sterility | Sterile |
No. of Pockets | 3 |
Size (English) Chest | 33 to 36 in. |
Size (Metric) Chest | 838.2 to 914.4 mm |
Certifications/Compliance | ISO 9001:2015, (EU)2016/425, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ISO 11137-1:2006 |
Packaging Type | One piece per sealed inner PE bag; one inner bag per sealed outer PE bag; 30 outer bags per lined carton (30 pieces) |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Videos
-
Nitritex Bioclean-D
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitritex™ Sterile BioClean-D™ Disposable Laboratory Coat >
Spot an opportunity for improvement?Share a Content Correction