missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sterile Liquid and Powder Bottles
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Description
- A range of high quality, Wide Mouth Sterile Bottles.
- The bottles have a body made from HDPE and a screw on cap made from PP.
- All polymers used for these bottles are made from FDA conforming polymers.
- These sterile bottles are ideal for use in laboratories and production areas.
- The bottles have a wide neck which makes them ideal when working with powders as well as liquids.
- The packaging process takes place in a Class 7 Cleanroom and each bottle is packed into a laminate film bag.
- After packing the bottles are sterilised by gamma irradiation.
- Simply unwrap and use.
- Made from FDA, EC 1935/2004, and EU 10/2011 conforming HDPE/PP.
Specifications
Specifications
Capacity (Metric) | 500 mL |
Material | HDPE |
Packaging | Individually Bagged |
Sterility | Sterile |
Mouth | Wide, Threaded |
Height (Metric) | 169 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
121537 | Certificate of Compliance | 19/03/2025 | 8404H-500S |
119156 | Certificate of Compliance | 08/07/2024 | 8404H-500S |
108311 | Certificate of Compliance | 31/03/2023 | 8404H-500S |
106043 | Certificate of Compliance | 30/09/2022 | 8404H-500S |
101512 | Certificate of Compliance | 19/08/2022 | 8404H-500S |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Sterile Liquid and Powder Bottles >
Spot an opportunity for improvement?Share a Content Correction