Learn More
Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems
Increase pipetting performance with these sterile pipette tips, which provide accurate and precise performance due to superior tip straightness and a low coefficient of variation.
Marca: Thermo Scientific™ 918-251
417.87 GBP valid until 2024-12-31
Use promo code "21899" to get your promotional price.
Code : A0
Dettagli aggiuntivi : Weight : 9.59000kg
Descrizione
Increase pipetting performance with Thermo ScientificTM Sterile Pipette Tips for BeckmanTM Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-DeepWell™ pates
- Low percentage coefficient of variation (%CV)
Specifica
20 μL | |
Sterile | |
Conductive | |
Beckman Coulter Liquid Handling Systems | |
Sterile |
Non-Filtered | |
Rack | |
10 x 96 tips | |
Beckman |