missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems
Increase pipetting performance with these sterile pipette tips, which provide accurate and precise performance due to superior tip straightness and a low coefficient of variation.
£750.00 - £1140.00
Specifications
Sterility | Sterile |
---|---|
Format | Rack |
For Use With (Equipment) | Beckman Coulter Liquid Handling Systems |
Product Code | Brand | Volume (Metric) | Format | Packaging | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Format | Packaging | Fit for Purpose | Price | Quantity & Availability | ||
11721263
|
Thermo Scientific™
918-011 |
20 μL | Rack | 50 x 96 tips | Sterile & PCR Ready |
£1125.00
Pack of 4800 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
11701263
|
Thermo Scientific™
918-251 |
20 μL | Rack | 10 x 96 tips | Sterile |
£750.00
Pack of 4800 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
11761263
|
Thermo Scientific™
919-011 |
130 μL | Rack | 10 x 96 tips | Sterile & PCR Ready |
£1140.00
Pack of 4800 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
11731263
|
Thermo Scientific™
919-251 |
250 μL | Rack | 50 x 96 tips | Sterile |
£750.00
Pack of 4800 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||
Description
Increase pipetting performance with Thermo ScientificTM Sterile Pipette Tips for BeckmanTM Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-DeepWell™ pates
- Low percentage coefficient of variation (%CV)
Specifications
Sterile | |
Rack | |
Beckman Coulter Liquid Handling Systems |