Learn More
Contec™ Sterile Polynit Heatseal LE Wipes
Contec™ Sterile Polynit Heatseal LE Wipes are 100% no-run interlock knit polyester low endotoxin wipes with sealed edges
Brand: Contec™ LWLE0002
322.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 6.10000kg
Description
Features and Benefits
- Recommended for Grade A/B or ISO Class 5 environments - product contact areas
- 100% laundered knitted polyester generates very low levels of particles and fibers
- Laser sealed edges reduces fiber generation from the edge of the wipe
- Certified endotoxin level of <1 EU per wipe making them suitable for use in product contact areas
- Smaller number of wipes per bag eliminates waste
Specifications
Wipe | |
30 cm | |
30 cm | |
White | |
12 x 12 in. | |
Sterile |
12 in. | |
12 in. | |
Polyester Knit | |
Sealed edges | |
10 Wipes/Bag, 36 Bags/Cs. | |
A/B |