missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Sterile Polynit Heatseal LE Wipes
Contec™ Sterile Polynit Heatseal LE Wipes are 100% no-run interlock knit polyester low endotoxin wipes with sealed edges
£392.00 - £401.00
Specifications
Product Type | Wipe |
---|---|
Material | Polyester Knit |
Color | White |
Edges | Sealed edges |
Sterility | Sterile |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
16585360
|
Contec™
LWLE0001 |
9 x 9 in. | 10 Wipes/Bag, 50 Bags/Cs. |
£401.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
16595360
|
Contec™
LWLE0002 |
12 x 12 in. | 10 Wipes/Bag, 36 Bags/Cs. |
£392.00
Pack of 360 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
Features and Benefits
- Recommended for Grade A/B or ISO Class 5 environments - product contact areas
- 100% laundered knitted polyester generates very low levels of particles and fibers
- Laser sealed edges reduces fiber generation from the edge of the wipe
- Certified endotoxin level of <1 EU per wipe making them suitable for use in product contact areas
- Smaller number of wipes per bag eliminates waste
Specifications
Wipe | |
White | |
Sterile |
Polyester Knit | |
Sealed edges | |
A/B |