missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Weigh Boat
GREENER_CHOICE

This sterile weighing boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss. It is ideal for application in life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

£46.45 - £62.45

Specifications

Certifications/Compliance FDA and Sterility
Autoclavable Not Autoclavable
Bottom Shape Flat
Color White
Disposable Single-use
View More Specs

Products 3
Product Code Brand Shape Capacity (Metric) Price Quantity & Availability  
Product Code Brand Shape Capacity (Metric) Price Quantity & Availability  
17754824
GREENER_CHOICE
View Documents Promotion Details
Fisherbrand™
120880
Square 10 mL
£52.75
Pack of 200
In Stock
to see stock.
Edge
Add to basket
 
17764824
GREENER_CHOICE
missing translation for 'viewDocuments' Promotion Details
Fisherbrand™
120881
Hexagonal 6 mL
£46.45
Pack of 200
Estimated Shipment: 12-12-2024
to see stock.
Add to basket
 
17774824
GREENER_CHOICE
missing translation for 'viewDocuments' Promotion Details
Fisherbrand™
120882
Hexagonal 46 mL
£62.45
Pack of 200
Estimated Shipment: 12-12-2024
to see stock.
Add to basket
 
Description

Description

  • Electron beam sterilized to reduce the risk of cross-contamination and compromised samples
  • Made from 100% virgin anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the units
  • Disposable
  • Can be used with microwave moisture analyzers
  • Rounded corners simplify transfer and allow flexing for controlled pouring of liquid, powdered or granular samples
  • Boats are shallow with a wide, flat bottom to resist tipping
  • Color: White
  • FDA/food-grade compliant
Specifications

Specifications

FDA and Sterility
Flat
Single-use
Sterile
Rounded
Balance
-10°C to +70°C
Not Autoclavable
White
Polystyrene
Weighing Boat
Weighing
200 Pk.
Videos
SDS
Documents

Documents

Certificates