missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Liquid Thief
Liquid Thief draws a sample with a simple pull of the handle, then dispenses easily into a vessel.
£275.00 - £329.60
Specifications
Product Type | Liquid Sampler |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Sterility | Sterile |
Quantity | 20/Pk. |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
16652824
|
Bel-Art™
F37871-0500 |
100 mL | 50 cm |
£275.00
Pack of 20 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
16662824
|
Bel-Art™
F37871-1000 |
190 mL | 100 cm |
£329.60
Pack of 20 |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
Description
- Ideal for sampling water and other low viscosity liquids; 0.15 cm (0.0625 in.) tip hole diameter
- Made from FDA and EU conforming materials
- Safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Liquid Sampler | |
Not Autoclavable | |
20/Pk. |
HDPE | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Sterileware™ Liquid Thief