missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Liquid Thief

Liquid Thief draws a sample with a simple pull of the handle, then dispenses easily into a vessel.

Brand:  Bel-Art™ F37871-1000

 View more versions of this product

Product Code. 16662824

  • £329.60 / Pack of 20
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for sampling water and other low viscosity liquids; 0.15 cm (0.0625 in.) tip hole diameter
  • Made from FDA and EU conforming materials
  • Safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

Liquid Sampler
Not Autoclavable
190 mL
20/Pk.
100 cm
HDPE
6.4 oz.
Sterile
39.38 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Sterileware™ Liquid Thief > 190 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.