missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ CWF Chamber Furnace

Bench-mounted, general purpose laboratory chamber furnace. Carbolite™ CWF Chamber Furnace is available in a variety of sizes with a maximum operating temperature up to 1300°C.

Brand:  Carbolite™ CWF1105-230SN+&02-301

 View more versions of this product

Product Code. 12089842

  • £3435.00 / Each
Estimated Shipment: 13-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 1100°C, 1200°C or 1300°C maximum operating temperature.
  • 5, 13, 23, 36 or 65L chamber volumes
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer
  • Soft closing door on 5, 13, 21 and 23L models
  • Parallel action door keeps heated surface away from the user
  • Delayed start / process timer function as standard
  • Hard wearing alumina element carrier, furnace entrance and hearth
  • Energy efficient low thermal mass insulation
  • Free radiating wire wound elements for optimum uniformity
  • Easy access to elements and controls simplifies maintenance and servicing
  • A variety of additional options are available. These must be requested at the time of purchase.
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
    • A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
    • A range of metallic retorts to work with modified atmospheres up to 1150°C
    • AMS2750E Nadcap compatible models are available for aerospace applications.
Specifications

Specifications

5 L
Chamber Furnace
135 x 140 x 250 mm
30 kg
1100°C
Programmable Temperature Controller
585 x 375 x 485 mm
2400 w max., 790 w holding
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Carbolite™ CWF Chamber Furnace > Capacity: 5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.