missing translation for 'onlineSavingsMsg'
Learn More

Sterilin™ Clear Triple Vent Petri Dishes
GREENER_CHOICE

Culture microorganisms on solid media using Thermo Scientific Sterilin Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.

Brand:  Thermo Scientific Sterilin 101VR20/C

93.69 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


Product Code. 11769252

  • £496.00 / Pack of 500
Estimated Shipment: 15-07-2025
Explore more special offers
Add to basket

Description

Description

  • Manufactured from non-cytotoxic virgin polystyrene
  • Ideal for use in automatic plate pourers
  • For in vitro use only
  • Triple vented—aids gaseous exchange; ideally suited for short-term work
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, 98/79/EC, BS611 part 2
Polystyrene
Sterile
For use in automatic plate pourers, for in vitro use only
16.2 mm
Clear
Round
Petri Dish
500 Case
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24156

    Expires2025-06-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/05/2025 and 30/06/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sterilin™ Clear Triple Vent Petri Dishes > Diameter: 90mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.