missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Cuvets

Experience top optical quality in spectrophotometry with easy-to-use, polystyrene or acrylic Thermo Scientific™ Sterilin™ Cuvets.

£105.30 - £172.80

Specifications

Sterility Non-sterile
Quantity 100 pk/ 500 cs
Path Length 10 mm
For Use With (Equipment) Spectrophotometers and Photometers
View More Specs

Products 4
Product Code Brand Description Capacity (Metric) Material Quantity Price Quantity & Availability  
Product Code Brand Description Capacity (Metric) Material Quantity Price Quantity & Availability  
12741548
View Documents
Thermo Scientific™
221M
Macro cuvet 2.5 to 4.5 mL Polystyrene 100 pk/ 500 cs This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12751548
View Documents
Thermo Scientific™
221S
Semi-micro cuvet 1.5 to 3.0 mL Polystyrene 100 pk/ 500 cs This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11708958
View Documents
Thermo Scientific™
222M
Macro cuvet 2.5 to 4.5 mL PMMA 100 pk/ 500 cs This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12447602
View Documents
Thermo Scientific™
222S
Semi-micro cuvet 1.5 to 3.0 mL PMMA 100 pk/ 500 cs This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Experience top optical quality in spectrophotometry with easy-to-use, polystyrene or acrylic Thermo Scientific™ Sterilin™ Cuvets.

  • Choice of material: optical quality polystyrene for use at visible wavelengths (340 to 900nm) or optical quality acrylic (PMMA) for use at ultraviolet wavelengths (300 to 900nm)
  • Each case contains cuvets from the same mold cavity to ensure minimal dimensional variation
  • Standard absorption variation between cuvets is better than ±0.005 absorbency units
  • Two sizes available—semi-micro cuvet and macro cuvet
  • Standard pathlength of 10mm
  • Frosted sides on the cuvet provide an ideal labeling and handling area
  • Recessed windows reduce the risk of scratching during use
  • For ease of use an arrow feature indicates the direction of light transmission
  • Packed in expanded polystyrene (EPS) foam trays for optimum protection ensuring scratchfree product at the time of use
Ordering Information
  • Not available in all geographic regions
Specifications

Specifications

Non-sterile
100 pk/ 500 cs
10 mm
Spectrophotometers and Photometers
Videos
SDS
Documents

Documents

Product Certifications

Note: Cuvets should not be used for long-term storage of samples. When using Hydrochloric acid, as the instrument can come under attack from the acid fumes, it is recommended that you use sealing film on the cuvet.