Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Brand: Thermo Scientific™ 125PYR
368.13 GBP valid until 2024-07-31
Use promo code "21860" to get your promotional price.
Code : 56
Additional Details : Weight : 5.22500kg
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Labeled with lot numbers for full traceability
Specifications
Container | |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN ISO 6717. Certified endotoxin free to levels <0.01EU/m. | |
Non-Pyrogenic Container | |
61 mm | |
300/Cs. |
Yes | |
Cylindrical | |
60 mL | |
Metal | |
44.5 mm | |
Printed |