missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes

Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.

Brand:  Thermo Scientific™ 201C

33.49 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.


 View more versions of this product

Product Code. 11329203

  • £120.00 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.

  • Manufactured from nontoxic low density polyethylene
  • Integral filling bulb eliminates contamination associated with separate rubber bulbs
  • Excellent transparency and uniform thickness
  • Precise graduations on 1 and 3mL versions ensuring consistent results
  • Can be heat sealed for sample storage and transportation
  • Heat sealed bulbs suitable for storage in the gas phase of liquid nitrogen
  • 3mL graduated: suitable for blood banking and general laboratory use
  • Narrow stem: suitable for use as a freeze vial, sedimentation and transport
  • 1mL graduated: suitable for general laboratory use, storage and transportation
  • of samples

Ordering Information

  • Not available in all geographic regions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

LDPE
Yes
1 mL
Non-sterile
500/Pk., 3000/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 92% on liquid handling products
    Promo Code: 24150

    Expires2025-03-14

    Days

    0

    Hours

    2

    Minutes

    28

    Seconds

    24
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.