Learn More
Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
Brand: Thermo Scientific™ 125BM
321.83 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
NOT AVAILABLE IN AMERICA
Features:- Aseptically manufactured
- Leak-tested in accordance with BS EN ISO 6717
- 125AM, 125BM and 125CM product certified 95kPa-compliant ensuring suitability for sample transport
Ordering Information:
Product is not available in North America.
Specifications
Container | |
Polystyrene | |
Non-sterile | |
Leak-tested in accordance with BS EN ISO 6717 | |
44.5 mm | |
Printed |
Yes | |
Cylindrical | |
60 mL | |
Metal | |
61 mm | |
300/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.