missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers
Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant transport containers.
Brand: Thermo Scientific™ 128BBAC
This item is not returnable.
View return policy
Description
Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers. Improved performance; easy to handle.
NOT AVAILABLE IN AMERICA
Features:
- 1/2-turn cap ensures improved end user handling
- Available pre-filled with boric acid (0.4g) for the preservation of urine samples
- Supplied in convenient shelf packs of 50
- Suitable for centrifugation at 3,800xg
- Lot number on each container aids full traceability
- Aseptically manufactured
- In vitro use only
Ordering Alerts:
Not available in all geographic regions
Specifications
Universal Container | |
Cylindrical | |
30 mL | |
Quickstart Universal Container + boric acid | |
94 mm | |
400/Cs. |
Polystyrene | |
Non-sterile | |
Polypropylene | |
31 mm (cap), 24.5 mm (container) | |
Printed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction