Learn More
Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes
Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Ideal for use with samples that are sensitive to plastic tube leachables.
Brand: Thermo Scientific™ 99445-10
104.99 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.
NOT AVAILABLE IN AMERICA
- Manufactured from Pyrex borosilicate glass
- High resistance to temperature and chemical attack
- Tube profile rimless
- Supplied without caps
- Autoclavable at 121°C
Ordering Information
- Available in UK only

Specifications
10 mm | |
Autoclavable | |
Borosilicate Glass | |
250 | |
1000 Case (250 Pack) | |
75 mm |
Rimless Tube | |
4 mL | |
1000 | |
Non-sterile | |
0.1352 fl oz. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.