Learn More
Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Ideal for use with samples that are sensitive to plastic tube leachables.
£168.00 - £377.00
Specifications
Product Type | Rimless Tube |
---|---|
Autoclavable | Autoclavable |
Material | Borosilicate Glass |
No. per Pack | 250 |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | No. per Case | Price | Quantity & Availability | |||
11349243
|
Thermo Scientific™
99445-10 |
4 mL | 10 mm | 75 mm | 1000 |
£168.00
Pack of 1000 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||
11309253
![]() |
Thermo Scientific™
99445-16X |
19 mL | 16 mm | 125 mm | 1000 |
£377.00
Pack of 1000 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||
11349253
![]() |
Thermo Scientific™
99445-20 |
36 mL | 20 mm | 150 mm | 500 |
£365.00
Pack of 500 |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||
Description
Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.
NOT AVAILABLE IN AMERICA
- Manufactured from Pyrex borosilicate glass
- High resistance to temperature and chemical attack
- Tube profile rimless
- Supplied without caps
- Autoclavable at 121°C
Ordering Information
- Available in UK only
Specifications
Rimless Tube | |
Borosilicate Glass | |
Non-sterile |
Autoclavable | |
250 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.