Learn More
Thermo Scientific™ Sterilin™ Silicone Stoppers
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications.
Brand: Thermo Scientific™ TSRBGE023
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications. Thermo Scientific™ Sterilin™ Silicone Stoppers are suitable for use over a wide temperature range: -50° to +200°C.
- Suitable for sealing glass and plastic flasks
- Suitable for use over a wide temperature range: -50° to +200°C
- Autoclavable
Compliance
- Material from which the product is made is compliant with FDA-CFR 21 Part 177.2600 Food Contact
Ordering Information
- Additional sizes available. Please contact Customer Service for more details. Not available in all geographic regions.
Specifications
23 mm | |
Silicone | |
1 | |
Autoclavable | |
23 mm |
26.5 mm | |
28 mm | |
-50°C to +200°C | |
Non-sterile |