missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Stoppers
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications.
Brand: Thermo Scientific™ TSRBGE027
This item is not returnable.
View return policy
Description
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications. Thermo Scientific™ Sterilin™ Silicone Stoppers are suitable for use over a wide temperature range: -50° to +200°C.
- Suitable for sealing glass and plastic flasks
- Suitable for use over a wide temperature range: -50° to +200°C
- Autoclavable
Compliance
- Material from which the product is made is compliant with FDA-CFR 21 Part 177.2600 Food Contact
Ordering Information
- Additional sizes available. Please contact Customer Service for more details. Not available in all geographic regions.
Specifications
27 mm | |
Silicone | |
1 | |
Autoclavable | |
27 mm |
31 mm | |
32 mm | |
-50°C to +200°C | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction