Learn More
Thermo Scientific™ Sterilin™ Special Petri Dishes
Perform nonstandard applications with Thermo Scientific™ Sterilin™ Special Petri Dishes.
Brand: Thermo Scientific™ 101VBLUE
408.80 GBP valid until 2024-12-31
Use promo code "21955" to get your promotional price.
Description
Perform nonstandard applications with Thermo Scientific™ Sterilin™ Special Petri Dishes. Minimum order quantities apply.
NOT AVAILABLE IN AMERICA
- Aseptically manufactured
- In vitro use only
Ordering Alerts:
Not available in all geographic regions
Specifications
90mm dishes tested in accordance with EN ISO 24998:2008 standard | |
Blue | |
Round | |
Petri Dish | |
20 | |
16.2 mm |
Petri dish, 90mm | |
Polystyrene | |
Sterile | |
500 | |
3 | |
90 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.