missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Special Petri Dishes
Perform nonstandard applications with Thermo Scientific™ Sterilin™ Special Petri Dishes.
£202.00 - £560.00
Specifications
Certifications/Compliance | 90mm dishes tested in accordance with EN ISO 24998:2008 standard |
---|---|
Shape | Round |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Product Code | Brand | Description | Color | Vent | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Vent | No. per Case | Price | Quantity & Availability | ||
11399273
|
Thermo Scientific™
101VBLUE |
Petri dish, 90mm | Blue | 3 | 500 |
£560.00
Pack of 500 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||
11319283
|
Thermo Scientific™
101VRED |
Petri dish, 90mm | Red | 3 | 500 | ||||
11951546
|
Thermo Scientific™
502VF |
Petri dish, 2 compartment, 90mm | Clear | 3 | 500 |
£202.00
Pack of 500 |
In Stock
Log in to see stock. |
||
Description
Perform nonstandard applications with Thermo Scientific™ Sterilin™ Special Petri Dishes. Minimum order quantities apply.
NOT AVAILABLE IN AMERICA
Features:- Aseptically manufactured
- In vitro use only
Ordering Information:
Product not available in all geographic regions.
Specifications
90mm dishes tested in accordance with EN ISO 24998:2008 standard | |
Petri Dish | |
20 | |
90 mm |
Round | |
500 | |
3 |