missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Weighing Boats
Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.
Brand: Thermo Scientific™ WB30314
93.79 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.
- Manufactured from high impact polystyrene
- Hydrophobic surface ensures no absorption of water from atmosphere or sample
- Available in black or white to ensure suitability for different colored sample materials
- Anti-static range alleviates issues with powder hang-up
- Flat base for a secure, firm rest on the balance pan
- Supplied nonsterile
Specifications
Flat | |
White | |
Diamond | |
Standard | |
60 mm |
30 mL | |
Polystyrene | |
Non-sterile | |
80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction