missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Weighing Boats
GREENER_CHOICE

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.

Brand:  Thermo Scientific™ WB30328

118.43 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11854712

  • £175.00 / Pack of 500
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.

  • Manufactured from high impact polystyrene
  • Hydrophobic surface ensures no absorption of water from atmosphere or sample
  • Available in black or white to ensure suitability for different colored sample materials
  • Anti-static range alleviates issues with powder hang-up
  • Flat base for a secure, firm rest on the balance pan
  • Supplied nonsterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flat
Black
Square
Antistatic Weighing Dish
140 mm
250 mL
Polystyrene
Non-sterile
140 mm