Learn More
Thermo Scientific™ Sterilin™ Weighing Boats
Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.
Brand: Thermo Scientific™ WB30331
28.59 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.
- Manufactured from high impact polystyrene
- Hydrophobic surface ensures no absorption of water from atmosphere or sample
- Available in black or white to ensure suitability for different colored sample materials
- Anti-static range alleviates issues with powder hang-up
- Flat base for a secure, firm rest on the balance pan
- Supplied nonsterile
Specifications
Flat | |
White | |
Diamond | |
Antistatic Weighing Dish | |
30 mm |
5 mL | |
Polystyrene | |
Non-sterile | |
55 mm |