missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Weighing Boats
GREENER_CHOICE

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners.

Brand:  Thermo Scientific™ WB30334

54.21 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11874712

  • £227.00 / Pack of 500
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.

  • Manufactured from high impact polystyrene
  • Hydrophobic surface ensures no absorption of water from atmosphere or sample
  • Available in black or white to ensure suitability for different colored sample materials
  • Anti-static range alleviates issues with powder hang-up
  • Flat base for a secure, firm rest on the balance pan
  • Supplied nonsterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flat
White
Diamond
Antistatic Weighing Dish
60 mm
30 mL
Polystyrene
Non-sterile
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.