missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Sterilization Indicator Tape
Indicates sterilization with simple color change of white to brown. Kartell™ Sterilization Indicator Tape is used with autoclaving or dry heat sterilization methods.
Brand: Kartell™ 0105100
45.67 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
Indicates sterilization with simple color change of white to brown. Kartell™ Sterilization Indicator Tape is used with autoclaving or dry heat sterilization methods.
- Adhesive tape indicates sterilization
- Tapes available for autoclaving and Poupinet methods of sterilization:
- Autoclave tape: 20’ at +121°C or 10’ at +125°C or 5’ at +135°C
- Poupinel method: dry heat
- Color changes from white to brown
- Lead free if correctly stocked
- Autoclave tape can be used until 3 years from production date
- Poupinel tape can be used until 24 months from production date
- Conformity with ISO 11140/2005
Specifications
ISO 11140/2005 | |
50 m | |
Yes | |
19 mm |
To indicate sterilization | |
Paper | |
Poupinel Method (Dry Heat) |