Learn More
Buerkle™ SteriPlast™ Polypropylene Syringes
Supplied in a sterile package and ready for immediate use. Buerkle™ SteriPlast™ Polypropylene Syringes are transparent with graduations so the sample amount can be read off from the printed graduation. Sterilized and separately packaged.
Brand: Buerkle™ 5325-0060
34.47 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
- Polypropylene construction
- Transparent
- Graduated
- Sterilized, packed separately
Specifications
Manual Vacuum Sampler | |
Not Autoclavable | |
1.69 oz. | |
Single-use | |
Sterile |
Polypropylene | |
Without Luer adapter | |
50 mL | |
Yes |
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.