missing translation for 'onlineSavingsMsg'
Learn More

Merck Reinforced Membrane Filters

Contain no asbestos or fiberglass; made from non-shedding materials.

Brand:  Merck RW0604700

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10012283

  • £84.80 / Pack of 100
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases. The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.

Features & Benefits:
  • Prefilter with high dirt-loading capacity for greater throughput
  • Non-shedding substrate will not unload fibers downstream

Applications: Prefiltration Ahead of Sterilizing-Grade Filters

Specifications

Specifications

Autoclavable
Screen Filter
0.8 μm
Sterile
Prefiltration for 0.45 to 0.8 μm filters
Hydrophilic
158°F
0.007 in.
Filter Membranes
1.8 in.
4.7 cm
White
Polymers of Cellulose Ester
0.5 μm
150 mL/min/ cm2
RW06
Plain
70°C
200 μm
Hydrophilic
4.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers