missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Reinforced Membrane Filters
Contain no asbestos or fiberglass; made from non-shedding materials.
£84.80 - £223.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | Polymers of Cellulose Ester |
Pore Size | 0.5 μm |
Product Code | Brand | Diameter (Metric) Disc | Flow Rate | Grade | Particle Retention | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Flow Rate | Grade | Particle Retention | Price | Quantity & Availability | ||
10052233
|
Merck
RW0309000 |
9 cm | 50 mL/min/ cm2 | RW03 | 0.45 μm |
£172.34
Pack of 100 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10688833
|
Merck
RW0609000 |
9 cm | 150 mL/min/ cm2 | RW06 | 0.8 µm |
£195.00
Pack of 100 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10340842
|
Merck
RW1904700 |
4.7 cm | 260 mL/min/ cm2 | RW19 | 1.2 μm |
£89.35
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10307703
|
Merck
RW1914250 |
14.2 cm | 260 mL/min/ cm2 | RW19 | 1.2 μm |
£200.00
Pack of 50 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10268761
|
Merck
RW0304700 |
4.7 cm | 50 mL/min/ cm2 | RW03 | 0.45 μm |
£89.95
Pack of 100 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10012283
|
Merck
RW0604700 |
4.7 cm | 150 mL/min/ cm2 | RW06 | 0.8 μm |
£84.80
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
11526415
|
Merck
RW0614250 |
14.2 cm | 150 mL/min/ cm2 | RW06 | 0.8 μm |
£223.00
Pack of 50 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
Description
Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases. The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.Features & Benefits:
- Prefilter with high dirt-loading capacity for greater throughput
- Non-shedding substrate will not unload fibers downstream
Applications: Prefiltration Ahead of Sterilizing-Grade Filters
Specifications
Autoclavable | |
Screen Filter | |
0.5 μm | |
Hydrophilic | |
158°F | |
0.007 in. | |
Filter Membranes |
White | |
Polymers of Cellulose Ester | |
Sterile | |
Plain | |
70°C | |
200 μm | |
Hydrophilic |