missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Reinforced Membrane Filters
Contain no asbestos or fiberglass; made from non-shedding materials.
Brand: Merck RW0614250
Code : 71
Additional Details : Weight : 2.00000kg
Description
Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases. The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.Features & Benefits:
- Prefilter with high dirt-loading capacity for greater throughput
- Non-shedding substrate will not unload fibers downstream
Applications: Prefiltration Ahead of Sterilizing-Grade Filters
Specifications
Autoclavable | |
Screen Filter | |
0.8 μm | |
Sterile | |
Prefiltration for 0.45 to 0.8 μm filters | |
Hydrophilic | |
158°F | |
0.007 in. | |
Filter Membranes | |
5.59 in. | |
14.2 cm |
White | |
Polymers of Cellulose Ester | |
0.5 μm | |
150 mL/min/ cm2 | |
RW06 | |
Plain | |
70°C | |
200 μm | |
Hydrophilic | |
14.2 cm |