missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Capsule Counting Trays
Reduce the risk of contamination with SteriWare™ Capsule Counting Trays. Ideal for use in hospitals, manufacturing, and pharmaceutical, these tablet counting trays do not require cleaning.
£63.35 - £95.60
Specifications
Height (Metric) | 12 mm |
---|---|
Length (Metric) | 260 mm |
Material | Polypropylene |
Width (Metric) | 130 mm |
Packaging Type | Bag |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
17564676
|
Sampling Systems™
8444A-1 |
Non-sterile |
£63.35
Pack of 20 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
17574676
|
Sampling Systems™
8444A-1S |
Sterile |
£95.60
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
- Our capsule counting trays makes accurate sorting and counting easy.
- They are made from robust, shatterproof PS.
- They are suitable for use with all capsules from Size 2 to Size 00.
- Use straight from the heat sealed PE bag.
- They are manufactured and packed under cleanroom conditions.
- Made from white food grade PS.
- Conforms to the latest FDA and EU requirements.
- BSE/TSE free.
- Either sterile or non sterile.
Specifications
12 mm | |
Polypropylene | |
Bag |
260 mm | |
130 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title