missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Micro-Spatulas

Allows samples to be taken from very small containers such as vials with its narrow sampling blade. Sampling Systems™ SteriWare™ Micro-Spatulas are ideal for handling small quantities of powders and granules.
£85.50 - £164.00
Product Code | Brand | Color | Capacity (Metric) | Material | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Material | Sterility | Price | Quantity & Availability | |||
12927935
![]() |
Sampling Systems™
8015H-170 |
White | 2 mL | HDPE | Non-sterile |
£119.00
Pack of 100 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||
15613964
![]() |
Sampling Systems™
8015N-170S |
White | 0.5 mL | Polystyrene | Sterile |
£124.80
Pack of 100 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
15691739
![]() |
Sampling Systems™
8015NR-170S |
Red | 0.5 mL | Polystyrene | Sterile |
£164.00
Pack of 100 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||
15889391
![]() |
Sampling Systems™
8015N-170 |
White | 0.5 mL | Polystyrene | Non-sterile |
£107.00
Pack of 100 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||
15899391
![]() |
Sampling Systems™
8015V-170 |
White | 0.3 mL | Polystyrene | Non-sterile |
£85.50
Pack of 100 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||
15809401
![]() |
Sampling Systems™
8015V-170S |
White | 0.3 mL | Polystyrene | Sterile |
£110.00
Pack of 100 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Different blade widths available. Ideal for small vials or sample containers
- Also available in HDPE for extra chemical resistance
Specifications
Single-use | |
170 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ Micro-Spatulas